Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Hss Plug Style Bright Finish Hand Tap

  • Mfr # T7316467H1

  • Zoro # G4518093


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Tap Style
Plug
Tap Chamfer
5 Pitch Lead
Tap Thread Size
5/16-24
Tap Material
HSS (High Speed Steel)
Tap Thread Type
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7316467H1
Zoro #
G4518093
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
5/16-24

Details

Tap Style
Plug
Tap Chamfer
5 Pitch Lead
Tap Material
HSS (High Speed Steel)
Tap Thread Type
UN
Application
General Purpose
Flute End Type
Straight Flute
Tap Shank Type
USCTI Shank Standard Tap
Cutting Direction
Right Hand
Number of Flutes
4
Tap Finish
Bright
Hole Type
Through Hole
Thread Direction
Right Hand
Coolant Through
No
Item
Standard Hand Tap
Series
T7316

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.