Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Hss Plug Style Bright Finish Hand Tap

  • Mfr # T7316667H1

  • Zoro # G4512189


product price: $28.25
/ea

Key Features

Tap Material
HSS (High Speed Steel)
Tap Thread Type
UN
Number of Flutes
4
Hole Type
Through Hole
Tap Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7316667H1
Zoro #
G4512189
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
5/8-18

Details

Tap Material
HSS (High Speed Steel)
Tap Thread Type
UN
Number of Flutes
4
Hole Type
Through Hole
Tap Style
Plug
Thread Direction
Right Hand
Tap Shank Type
USCTI Shank Standard Tap
Flute End Type
Straight Flute
Tap Chamfer
5 Pitch Lead
Tap Finish
Bright
Cutting Direction
Right Hand
Coolant Through
No
Series
T7316
Item
Standard Hand Tap
Application
General Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.