
4 Flute Hss Plug Style Bright Finish Hand Tap
Mfr # T7316767
Zoro # G4502739
product price: $54.15
/eaKey Features
Hole Type
Through Hole
Flute End Type
Straight Flute
Tap Thread Size
7/8-14
Tap Shank Type
USCTI Shank Standard Tap
Tap Thread Type
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T7316767
Zoro #
G4502739
UPC #
-
Country of Origin
Unknown
Dimensions
Tap Thread Size
7/8-14
Details
Hole Type
Through Hole
Flute End Type
Straight Flute
Tap Shank Type
USCTI Shank Standard Tap
Tap Thread Type
UN
Item
Standard Hand Tap
Number of Flutes
4
Tap Material
HSS (High Speed Steel)
Tap Finish
Bright
Cutting Direction
Right Hand
Coolant Through
No
Series
T7316
Thread Direction
Right Hand
Tap Chamfer
5 Pitch Lead
Tap Style
Plug
Application
General Purpose
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.