Zoro Homepage

4 Flute Hss Plug Style Bright Finish Hand Tap

  • Mfr # T7316907

  • Zoro # G4488072


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Plug
Cutting Direction
Right Hand
Tap Chamfer
5 Pitch Lead
Series
T7316
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7316907
Zoro #
G4488072
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
1-3/8-6

Details

Tap Style
Plug
Cutting Direction
Right Hand
Tap Chamfer
5 Pitch Lead
Series
T7316
Coolant Through
No
Number of Flutes
4
Application
General Purpose
Thread Direction
Right Hand
Tap Thread Type
UN
Tap Material
HSS (High Speed Steel)
Item
Standard Hand Tap
Flute End Type
Straight Flute
Tap Shank Type
USCTI Shank Standard Tap
Hole Type
Through Hole
Tap Finish
Bright

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.