Zoro Homepage

4 Flute Hss Plug Style Steam Oxide Hand Tap - Metric

  • Mfr # T6315377

  • Zoro # G4505100


product price: $8.55
/ea

Key Features

Number of Flutes
4
Tap Thread Size
M8-1
Tap Style
Straight Flute
Tap Material
High Speed Steel
Tap Finish
Steam Oxide Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6315377
Zoro #
G4505100
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M8-1
Max Depth Of Thread
2.0xD

Details

Item
Hand Tap
Number of Flutes
4
Tap Style
Straight Flute
Tap Material
High Speed Steel
Tap Finish
Steam Oxide Finish
Tap Chamfer
Plug
Tap Thread Type
Metric
Thread Direction
Right Hand
Coolant Through
No
Cutting Direction
Right Hand
Shank Type
USCTI
Thread Chamfer
5 Pitch Lead
Hole Type
Through Hole
Series
T6315
Thread Limit
D5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.