Zoro Homepage

4 Flute Hss Plug Style Steam Oxide Hand Tap - Metric

  • Mfr # T6315427

  • Zoro # G4507891


product price: $10.65
/ea

Key Features

Tap Shank Type
USCTI Shank Standard Tap
Cutting Direction
Right Hand
Tap Finish
Steam Oxide
Tap Thread Size
M10 x 1.5
Tap Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6315427
Zoro #
G4507891
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M10 x 1.5

Details

Tap Shank Type
USCTI Shank Standard Tap
Cutting Direction
Right Hand
Tap Finish
Steam Oxide
Tap Style
Plug
Flute End Type
Straight Flute
Tap Chamfer
5 Pitch Lead
Coolant Through
No
Thread Direction
Right Hand
Tap Thread Type
Metric
Number of Flutes
4
Tap Material
HSS (High Speed Steel)
Series
T6315
Hole Type
Through Hole
Application
General Purpose
Item
Standard Hand Tap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.