Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Hss Plug Style Steam Oxide Hand Tap

  • Mfr # T6316727

  • Zoro # G4503341


product price: $37.65
/ea

Key Features

Flute End Type
Straight Flute
Tap Thread Size
3/4-16
Number of Flutes
4
Coolant Through
No
Tap Chamfer
5 Pitch Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6316727
Zoro #
G4503341
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
3/4-16

Details

Flute End Type
Straight Flute
Number of Flutes
4
Coolant Through
No
Tap Chamfer
5 Pitch Lead
Tap Shank Type
USCTI Shank Standard Tap
Item
Standard Hand Tap
Cutting Direction
Right Hand
Tap Style
Plug
Tap Finish
Steam Oxide
Hole Type
Through Hole
Tap Material
HSS (High Speed Steel)
Thread Direction
Right Hand
Tap Thread Type
UN
Application
General Purpose
Series
T6316

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.