
4 Flute Hss Plug Style Steam Oxide Hand Tap
Mfr # T6316A27
Zoro # G4504148
product price: $38.15
/eaKey Features
Tap Finish
Steam Oxide
Tap Shank Type
USCTI Shank Standard Tap
Tap Thread Size
11/16-16
Thread Direction
Right Hand
Flute End Type
Straight Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T6316A27
Zoro #
G4504148
UPC #
-
Country of Origin
Unknown
Dimensions
Tap Thread Size
11/16-16
Details
Tap Finish
Steam Oxide
Tap Shank Type
USCTI Shank Standard Tap
Thread Direction
Right Hand
Flute End Type
Straight Flute
Number of Flutes
4
Tap Thread Type
UN
Series
T6316
Tap Style
Plug
Hole Type
Blind Hole
Coolant Through
No
Tap Chamfer
5 Pitch Lead
Tap Material
HSS (High Speed Steel)
Cutting Direction
Right Hand
Item
Standard Hand Tap
Application
General Purpose
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.