Zoro Homepage

4 Flute Hss Plug Style Tin Coated Hand Tap - Metric

  • Mfr # T8315287

  • Zoro # G4488370


product price: $10.25
/ea

Key Features

Number of Flutes
4
Tap Thread Size
M5-0.8
Tap Style
Straight Flute
Tap Material
High Speed Steel
Tap Finish
TiN Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8315287
Zoro #
G4488370
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M5-0.8
Max Depth Of Thread
2.0xD

Details

Item
Hand Tap
Number of Flutes
4
Tap Style
Straight Flute
Tap Material
High Speed Steel
Tap Finish
TiN Coated
Tap Chamfer
Plug
Tap Thread Type
Metric
Thread Direction
Right Hand
Cutting Direction
Right Hand
Shank Type
USCTI
Series
T8315
Coolant Through
No
Hole Type
Through Hole
Thread Chamfer
5 Pitch Lead
Thread Limit
D4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.