Zoro Homepage

4 Flute Hss Plug Style Tin Coated Hand Tap - Metric

  • Mfr # T8315367

  • Zoro # G4491502


product price: $10.99
/ea

Key Features

Coolant Through
No
Tap Thread Type
Metric
Thread Direction
Right Hand
Tap Finish
TiN Coated
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8315367
Zoro #
G4491502
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M8 x 1.25

Details

Coolant Through
No
Tap Thread Type
Metric
Thread Direction
Right Hand
Tap Finish
TiN Coated
Number of Flutes
4
Tap Shank Type
USCTI Shank Standard Tap
Cutting Direction
Right Hand
Hole Type
Through Hole
Series
T8315
Item
Standard Hand Tap
Tap Material
HSS (High Speed Steel)
Application
General Purpose
Flute End Type
Straight Flute
Tap Style
Plug
Tap Chamfer
5 Pitch Lead

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.