Zoro Homepage

4 Flute Hss Plug Style Tin Coated Hand Tap - Metric

  • Mfr # T8315677

  • Zoro # G4496560


product price: $51.99
/ea

Key Features

Tap Chamfer
5 Pitch Lead
Hole Type
Through Hole
Tap Style
Plug
Tap Finish
TiN Coated
Tap Shank Type
USCTI Shank Standard Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8315677
Zoro #
G4496560
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M18 x 1.5

Details

Tap Chamfer
5 Pitch Lead
Hole Type
Through Hole
Tap Style
Plug
Tap Finish
TiN Coated
Tap Shank Type
USCTI Shank Standard Tap
Application
General Purpose
Flute End Type
Straight Flute
Cutting Direction
Right Hand
Thread Direction
Right Hand
Series
T8315
Item
Standard Hand Tap
Tap Material
HSS (High Speed Steel)
Number of Flutes
4
Tap Thread Type
Metric
Coolant Through
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.