Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Hss Plug Style Tin Coated Hand Tap

  • Mfr # T8316547

  • Zoro # G4491213


product price: $19.15
/ea

Key Features

Hole Type
Through Hole
Tap Thread Type
UN
Tap Chamfer
5 Pitch Lead
Coolant Through
No
Tap Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8316547
Zoro #
G4491213
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
7/16-20

Details

Hole Type
Through Hole
Tap Thread Type
UN
Tap Chamfer
5 Pitch Lead
Coolant Through
No
Tap Style
Plug
Number of Flutes
4
Tap Finish
TiN Coated
Tap Shank Type
USCTI Shank Standard Tap
Tap Material
HSS (High Speed Steel)
Application
General Purpose
Flute End Type
Straight Flute
Thread Direction
Right Hand
Cutting Direction
Right Hand
Series
T8316
Item
Standard Hand Tap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.