Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Hss Plug Style Tin Coated Hand Tap

  • Mfr # T8316807

  • Zoro # G4493499


product price: $98.49
/ea
Free Shipping & Returns

Key Features

Tap Thread Type
UN
Tap Finish
TiN Coated
Hole Type
Through Hole
Tap Chamfer
5 Pitch Lead
Tap Thread Size
#1-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8316807
Zoro #
G4493499
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
#1-12

Details

Tap Thread Type
UN
Tap Finish
TiN Coated
Hole Type
Through Hole
Tap Chamfer
5 Pitch Lead
Tap Material
HSS (High Speed Steel)
Coolant Through
No
Flute End Type
Straight Flute
Tap Style
Plug
Thread Direction
Right Hand
Tap Shank Type
USCTI Shank Standard Tap
Number of Flutes
4
Application
General Purpose
Cutting Direction
Right Hand
Item
Standard Hand Tap
Series
T8316

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.