Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Hss Taper Style Bright Finish Hand Tap - Metric

  • Mfr # T7315436

  • Zoro # G4489542


product price: $10.89
/ea

Key Features

Tap Finish
Bright
Hole Type
Through Hole
Flute End Type
Straight Flute
Tap Chamfer
9 Pitch Lead
Tap Shank Type
USCTI Shank Standard Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T7315436
Zoro #
G4489542
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M10 x 1.25

Details

Tap Finish
Bright
Hole Type
Through Hole
Flute End Type
Straight Flute
Tap Chamfer
9 Pitch Lead
Tap Shank Type
USCTI Shank Standard Tap
Coolant Through
No
Item
Standard Hand Tap
Number of Flutes
4
Cutting Direction
Right Hand
Tap Material
HSS (High Speed Steel)
Application
General Purpose
Tap Thread Type
Metric
Thread Direction
Right Hand
Tap Style
Taper
Series
T7315

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.