Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Hss Taper Style Bright Finish Hand Tap - Metric

  • Mfr # T7315676

  • Zoro # G4493639


product price: $43.99
/ea

Key Features

Number of Flutes
4
Tap Thread Size
M18-1.5
Tap Style
Straight Flute
Tap Material
High Speed Steel
Tap Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T7315676
Zoro #
G4493639
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M18-1.5
Max Depth Of Thread
2.0xD

Details

Item
Hand Tap
Number of Flutes
4
Tap Style
Straight Flute
Tap Material
High Speed Steel
Tap Finish
Bright
Tap Chamfer
Taper
Tap Thread Type
Metric
Thread Direction
Right Hand
Thread Chamfer
9 Pitch Lead
Thread Limit
D6
Hole Type
Through Hole
Coolant Through
No
Shank Type
USCTI
Series
T7315
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.