Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Hss Taper Style Bright Finish Hand Tap - Metric

  • Mfr # T7315726

  • Zoro # G4494208


product price: $57.99
/ea

Key Features

Flute End Type
Straight Flute
Coolant Through
No
Cutting Direction
Right Hand
Hole Type
Through Hole
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7315726
Zoro #
G4494208
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M20 x 1.5

Details

Flute End Type
Straight Flute
Coolant Through
No
Item
Standard Hand Tap
Cutting Direction
Right Hand
Hole Type
Through Hole
Thread Direction
Right Hand
Tap Style
Taper
Tap Chamfer
9 Pitch Lead
Tap Finish
Bright
Number of Flutes
4
Tap Material
HSS (High Speed Steel)
Tap Thread Type
Metric
Application
General Purpose
Series
T7315
Tap Shank Type
USCTI Shank Standard Tap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.