
4 Flute Hss Taper Style Steam Oxide Hand Tap
Mfr # T6316566
Zoro # G4506519
product price: $16.15
/eaKey Features
Tap Finish
Steam Oxide
Tap Material
HSS (High Speed Steel)
Coolant Through
No
Hole Type
Through Hole
Application
General Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T6316566
Zoro #
G4506519
UPC #
-
Country of Origin
Unknown
Dimensions
Tap Thread Size
1/2-13
Details
Tap Finish
Steam Oxide
Tap Material
HSS (High Speed Steel)
Coolant Through
No
Hole Type
Through Hole
Application
General Purpose
Cutting Direction
Right Hand
Tap Thread Type
UN
Flute End Type
Straight Flute
Tap Style
Taper
Tap Shank Type
USCTI Shank Standard Tap
Series
T6316
Tap Chamfer
9 Pitch Lead
Number of Flutes
4
Thread Direction
Right Hand
Item
Standard Hand Tap
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.