Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Long Ball Economic Carbide - Metric X-Power

  • Mfr # EM673160

  • Zoro # G4249530


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Measurement System
Metric
Milling Diameter
16 mm
Overall Length
150 mm
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM673160
Zoro #
G4249530
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
16 mm
Overall Length
150 mm
Length of Cut
15 mm
Shank Dia.
16 mm

Details

Material
Carbide
Measurement System
Metric
Number of Flutes
4
End Mill Style
Tapered Neck, MMC
Finish
X-Power Coated
Shank Type
Plain
Series
EM673
End Type- Holemaking
Ball
Hardened (H) Compatibility
Yes
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Single End/Double End
Single End
Steel (P) Compatibility
Yes
Overall Reach
61 mm
Center Cutting
Yes
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.