4 Flute Long Length 30 Deg Helix Ball Nose Flat XPower Carbide Metric

  • Mfr # 93352

  • Zoro # G4444480


product price: $57.99
/ea

Key Features

End Mill Material
Carbide
Single End/Double End
Single End
Center Cutting
Center Cutting
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93352
Zoro #
G4444480
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
5 mm
Shank Dia.
6 mm
Milling Diameter
2 mm
Overall Length
50 mm

Details

End Mill Material
Carbide
Single End/Double End
Single End
Center Cutting
Center Cutting
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
System of Measurement
Metric
Finish
X-Power Coated
Number of Flutes
4
End Mill Style
Ball
Helix Angle
30°
Series
EM825
Type
Finisher
Cutting Direction
Right Hand
Helix Type
Equal Index
Spiral Direction
Right Hand
Shank Type
Weldon Flat Shank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.