
4 Flute Long Length 30 Deg Helix Ball Nose Flat XPower Carbide Metric
Mfr # 93363
Zoro # G4448373
product price:Â $244.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
16 mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
30 mm
Single End/Double End
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
93363
Zoro #
G4448373
UPC #
-
Country of Origin
Unknown
Dimensions
Milling Diameter
16 mm
Length of Cut
30 mm
Shank Dia.
16 mm
Overall Length
140 mm
Details
End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Helix Angle
30 Degrees
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
Shank Type
Weldon Flat
End Mill Style
Ball
Steel (P) Compatibility
Yes
Finish
X-Power Coated
Series
EM825
Type
Finisher
SAE or Metric
Metric
Center Cutting
Yes
Spiral Direction
Right Hand
Helix Type
Equal Index
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.