Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Long Length Ball Nose Economic Type X-Power Carbide

  • Mfr # 93296

  • Zoro # G4433840


product price: $66.15
/ea

Key Features

Helix Type
Equal Index
End Mill Material
Carbide
Cutting Direction
Right Hand
Center Cutting
Center Cutting
Finish
X-Power Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93296
Zoro #
G4433840
UPC #
-
Country of Origin
Unknown

Dimensions

Length Below Shank
1.250 in
Shank Dia.
1/4 in
Milling Diameter
3/16 in
Overall Length
3.250 in
Length of Cut
0.218 in

Details

Helix Type
Equal Index
End Mill Material
Carbide
Cutting Direction
Right Hand
Center Cutting
Center Cutting
Finish
X-Power Coated
Single End/Double End
Single End
Spiral Direction
Right Hand
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Number of Flutes
4
Helix Angle
30°
Type
Tapered Neck, MMC
End Mill Style
Ball
Shank Type
Plain Shank
Reach
1.250 in
System of Measurement
Inch
Series
EM093

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.