Shop YG-1 TOOL
See all product information
Create Account
4 Flute Long Length Ball Nose Tialn-Futura Coated Carbide
- Mfr # 51584TF
- Zoro # G4182951
product price:Â
$
75.19
/ea
Key Features
Material
Carbide
Measurement System
Inch
Overall Length
3 in
Milling Diameter
3/8 in
Number of Flutes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 51584TF
- Zoro #
- G4182951
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 3 in
- Milling Diameter
- 3/8 in
- Length of Cut
- 1-1/8 in
- Shank Dia.
- 3/8 in
Details
- Material
- Carbide
- Measurement System
- Inch
- Number of Flutes
- 4
- End Mill Style
- Finisher
- Finish
- TiAlN (TYLON)-FUTURA
- Shank Type
- Plain
- Cutting Direction
- Right Hand
- End Type- Holemaking
- Ball
- Helix Angle
- 30 Degrees
- Single End/Double End
- Single End
- Spiral Direction
- Right Hand
- Series
- E5060
- Center Cutting
- Yes
- Helix Type
- Equal Index
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.