
4 Flute Long Length Ball Nose Tialn-Futura Coated Carbide
Mfr # 51588TF
Zoro # G4184744
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Material
Carbide
Measurement System
Inch
Milling Diameter
7/16 in
Overall Length
4 in
Number of Flutes
4
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
51588TF
Zoro #
G4184744
UPC #
-
Country of Origin
Unknown
Dimensions
Milling Diameter
7/16 in
Overall Length
4 in
Length of Cut
2 in
Shank Dia.
7/16 in
Details
Material
Carbide
Measurement System
Inch
Number of Flutes
4
End Mill Style
Finisher
Finish
TiAlN (TYLON)-FUTURA
Spiral Direction
Right Hand
Single End/Double End
Single End
Series
E5060
End Type- Holemaking
Ball
Helix Angle
30 Degrees
Shank Type
Plain
Cutting Direction
Right Hand
Center Cutting
Yes
Helix Type
Equal Index
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.