Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Long Length Carbide Tialn Coated

  • Mfr # EH540040

  • Zoro # G4245784


product price: $20.79
/ea

Key Features

Number of Flutes
4
Helix Angle
30°
Cutting Direction
Right Hand
Single End/Double End
Single End
Center Cutting
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EH540040
Zoro #
G4245784
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
4 mm
Milling Diameter
4 mm
Length of Cut
11 mm
Overall Length
50 mm

Details

Number of Flutes
4
Helix Angle
30°
Cutting Direction
Right Hand
Single End/Double End
Single End
Center Cutting
Center Cutting
End Mill Style
Square
Type
Finisher
End Mill Application
General Purpose
Measurement System
Metric
Series
EH540
Spiral Direction
Right Hand
Helix Type
Equal Index
Finish
TiAlN (TYLON)-FUTURA
Material
Carbide
Shank Type
Plain Shank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.