4 Flute Long Length Center Cut Tialn-Futura Coated Hss

  • Mfr # 08087HF

  • Zoro # G4314439


product price:  $80.05
/ea
Free Shipping & Returns

Key Features

Milling Diameter
5/8 in
Number of Flutes
4
End Mill Style
Finisher
Finish
TiAlN (TYLON)-FUTURA
Length of Cut
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08087HF
Zoro #
G4314439
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
5/8 in
Length of Cut
2-1/2 in
Overall Length
4-5/8 in
Dimension Type
Inch
Shank Dia.
5/8 in

Details

Number of Flutes
4
End Mill Style
Finisher
Finish
TiAlN (TYLON)-FUTURA
Spiral Direction
Right Hand
Material
High Speed Steel
Helix Angle
30 Degrees
Shank Type
Weldon Flat
Single End/Double End
Single End
Cutting Direction
Right Hand
Helix Type
Equal Index
Series
E1040
Center Cutting
Yes
End Type
Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.