Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Long Length Corner Radius Roughing X-Speed Carbide End Mill

  • Mfr # G9D76080

  • Zoro # G4227532


product price: $68.15
/ea

Key Features

Cutting Direction
Right Hand
End Mill Material
Carbide
Length of Cut
16 mm
Milling Diameter
8 mm
Radius
0.50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G9D76080
Zoro #
G4227532
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
16 mm
Milling Diameter
8 mm
Radius
0.50 mm
Shank Dia.
8 mm
Corner Radius
0.50 mm
Overall Length
63 mm

Details

Cutting Direction
Right Hand
End Mill Material
Carbide
Single End/Double End
Single End
Number of Flutes
4
Shank Type
Plain Shank
Grade
Fine
Helix Type
Equal Index
Center Cutting
Center Cutting
System of Measurement
Metric
End Mill Application
Pre-Hardened Steels up to HRc40, Cast Iron
End Mill Style
Radius
Spiral Direction
Right Hand
Type
Rougher, Fine Tooth
Helix Angle
44°/45°
Finish
X-Coating (AlCr Based)
Series
G9D76

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.