Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Long Length Corner Radius Roughing X-Speed Carbide End Mill

  • Mfr # G9D76120

  • Zoro # G4223953


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Helix Type
Equal Index
Helix Angle
44°/45°
Length of Cut
24 mm
Number of Flutes
4
Center Cutting
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G9D76120
Zoro #
G4223953
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
24 mm
Milling Diameter
12 mm
Radius
0.50 mm
Shank Dia.
12 mm
Corner Radius
0.50 mm
Overall Length
83 mm

Details

Helix Type
Equal Index
Helix Angle
44°/45°
Number of Flutes
4
Center Cutting
Center Cutting
Single End/Double End
Single End
Type
Rougher, Fine Tooth
Grade
Fine
System of Measurement
Metric
End Mill Style
Radius
End Mill Material
Carbide
Spiral Direction
Right Hand
Shank Type
Plain Shank
End Mill Application
Pre-Hardened Steels up to HRc40, Cast Iron
Finish
X-Coating (AlCr Based)
Series
G9D76
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.