Zoro Homepage

4 Flute Long Length Corner Radius X-Power Carbide

  • Mfr # 93166

  • Zoro # G4453221


product price: $61.29
/ea

Key Features

Number of Flutes
4
Milling Diameter
3/8 in
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Spiral Direction
Right Hand
Series
EM212
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93166
Zoro #
G4453221
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
3/8 in
Corner Radius
0.090 in
Length of Cut
1.125 in
Radius
0.090 in
Overall Length
3.000 in
Shank Dia.
3/8 in

Details

Number of Flutes
4
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Spiral Direction
Right Hand
Series
EM212
Cutting Direction
Right Hand
End Mill Style
Radius
Center Cutting
Center Cutting
Helix Type
Equal Index
System of Measurement
Inch
Finish
X-Power Coated
Type
Finisher
Shank Type
Plain Shank
End Mill Material
Carbide
Single End/Double End
Single End
Helix Angle
30°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.