Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Long Length Corner Radius X-Power Carbide - Metric

  • Mfr # EM819902

  • Zoro # G4452993


product price: $73.45
/ea

Key Features

Spiral Direction
Right Hand
Helix Angle
30°
Shank Dia.
8 mm
Milling Diameter
8 mm
Length of Cut
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM819902
Zoro #
G4452993
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
8 mm
Milling Diameter
8 mm
Length of Cut
25 mm
Corner Radius
1 mm
Radius
1 mm
Overall Length
70 mm

Details

Spiral Direction
Right Hand
Helix Angle
30°
End Mill Material
Carbide
End Mill Style
Radius
Helix Type
Equal Index
Center Cutting
Center Cutting
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Cutting Direction
Right Hand
Shank Type
Plain Shank
Single End/Double End
Single End
Type
Finisher
System of Measurement
Metric
Number of Flutes
4
Series
EM819
Finish
X-Power Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.