Zoro Homepage

4 Flute Long Length Corner Radius X-Power Carbide - Metric

  • Mfr # EM819915

  • Zoro # G4452792


product price: $100.99
/ea
Free Shipping & Returns

Key Features

End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Helix Type
Equal Index
Milling Diameter
10 mm
Corner Radius
0.30 mm
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM819915
Zoro #
G4452792
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
10 mm
Corner Radius
0.30 mm
Shank Dia.
10 mm
Radius
0.30 mm
Length of Cut
30 mm
Overall Length
90 mm

Details

End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Helix Type
Equal Index
End Mill Material
Carbide
Type
Finisher
Cutting Direction
Right Hand
System of Measurement
Metric
Number of Flutes
4
Center Cutting
Center Cutting
Helix Angle
30°
Single End/Double End
Single End
Shank Type
Plain Shank
End Mill Style
Radius
Finish
X-Power Coated
Spiral Direction
Right Hand
Series
EM819

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.