Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Long Length Corner Radius X-Power Carbide - Metric

  • Mfr # EM819920

  • Zoro # G4452634


product price: $510.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
20 mm
End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM819920
Zoro #
G4452634
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension Type
Metric
Corner Radius
1.5 mm
Milling Diameter
20 mm
Shank Dia.
20 mm
Length of Cut
55 mm
Overall Length
110 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Finish
X-Power Coated
Helix Angle
30 Degrees
Shank Type
Plain
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
End Mill Style
Radius
Hardened (H) Compatibility
Yes
Center Cutting
Yes
Chip-Breaker
Yes
Series
EM819
Spiral Direction
Right Hand
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.