Zoro Homepage

4 Flute Long Length Rougher X-Power Carbide - Metric

  • Mfr # EM814090

  • Zoro # G4476574


product price: $91.95
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Measurement System
Metric
Milling Diameter
9 mm
Overall Length
72 mm
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM814090
Zoro #
G4476574
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
9 mm
Overall Length
72 mm
Length of Cut
19 mm
Shank Dia.
10 mm

Details

Material
Carbide
Measurement System
Metric
Number of Flutes
4
End Mill Style
Rougher, Fine Tooth
Finish
X-Power Coated
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
End Type- Holemaking
Chamfered
Spiral Direction
Right Hand
Shank Type
Plain
Series
EM814
Helix Angle
20 Degrees
Steel (P) Compatibility
Yes
Pitch
Fine Pitch
Single End/Double End
Single End
Center Cutting
Yes
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.