Zoro Homepage

4 Flute Long Length Rougher X-Power Carbide - Metric

  • Mfr # EM814140

  • Zoro # G4482122


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Helix Type
Equal Index
Cutting Direction
Right Hand
End Mill Style
Chamfered
Length of Cut
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM814140
Zoro #
G4482122
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
26 mm
Milling Diameter
14 mm
Overall Length
83 mm
Shank Dia.
14 mm

Details

Number of Flutes
4
Helix Type
Equal Index
Cutting Direction
Right Hand
End Mill Style
Chamfered
Grade
Fine
Helix Angle
20°
Single End/Double End
Single End
Center Cutting
Center Cutting
Finish
X-Power Coated
Series
EM814
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Material
Carbide
Spiral Direction
Right Hand
Type
Rougher, Fine Tooth
Measurement System
Metric
Shank Type
Plain Shank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.