4 Flute Long Length Tialn-Futura Coated Hss

  • Mfr # 05055HF

  • Zoro # G4330642


product price:  $31.19
/ea

Key Features

Application
General Purpose
Type
Finisher
Helix Angle
30°
End Mill Style
Square
Overall Length
3.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05055HF
Zoro #
G4330642
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
3.250 in
Milling Diameter
3/8 in
Length of Cut
1.500 in
Shank Dia.
3/8 in

Details

Application
General Purpose
Type
Finisher
Helix Angle
30°
End Mill Style
Square
Cutting Direction
Right Hand
Helix Type
Equal Index
Number of Flutes
4
Single End/Double End
Single End
Spiral Direction
Right Hand
Series
E1034
Finish
TiAlN (TYLON)-FUTURA
End Mill Material
High Speed Steel - M2 HSS
System of Measurement
Inch
Center Cutting
Non-Center Cutting
Shank Type
Weldon Flat Shank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.