Zoro Homepage

4 Flute Long Reach 45 Deg Helix Rougher Jet-Power Carbide

  • Mfr # 95101

  • Zoro # G4468323


product price: $37.69
/ea

Key Features

Material
Carbide
Measurement System
Inch
Overall Length
2-1/2 in
Milling Diameter
1/4 in
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95101
Zoro #
G4468323
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
2-1/2 in
Milling Diameter
1/4 in
Length of Cut
3/4 in
Shank Dia.
1/4 in

Details

Material
Carbide
Measurement System
Inch
Number of Flutes
4
End Mill Style
Rougher, Fine Tooth
Finish
TiAlN
Stainless (M) Compatibility
Yes
Helix Angle
45 Degrees
Series
EH970
End Type- Holemaking
Square
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Pitch
Fine Pitch
Shank Type
Plain
Single End/Double End
Single End
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Overall Reach
7/8 in
Center Cutting
Yes
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.