Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Long Reach 45 Deg Helix Rougher Jet-Power Carbide

  • Mfr # 95102

  • Zoro # G4468131


product price: $52.99
/ea

Key Features

Number of Flutes
4
Grade
Fine
Cutting Direction
Right Hand
Reach
1.000 in
Length of Cut
0.750 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95102
Zoro #
G4468131
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
0.750 in
Milling Diameter
5/16 in
Length Below Shank
1.000 in
Shank Dia.
5/16 in
Overall Length
2.500 in

Details

Number of Flutes
4
Grade
Fine
Cutting Direction
Right Hand
Reach
1.000 in
End Mill Application
Titanium, Stainless, Alloy/Prehardened Steels to HRc45
Helix Type
Equal Index
Material
Carbide
Spiral Direction
Right Hand
Finish
TiAlN
Type
Rougher, Fine Tooth
Shank Type
Plain Shank
Single End/Double End
Single End
Measurement System
Inch
Helix Angle
45°
Series
EH970
End Mill Style
Square
Center Cutting
Center Cutting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.