4 Flute M Len Fine Pitch Rougher TialnFutura Coated Powder Metal

  • Mfr # E9990909TF

  • Zoro # G4483023


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
3/4 in
Number of Flutes
4
End Mill Style
Rougher, Fine Tooth
Finish
TiAlN (TYLON)-FUTURA
Length of Cut
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E9990909TF
Zoro #
G4483023
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
3/4 in
Length of Cut
2-1/2 in
Overall Length
4-3/4 in
Shank Dia.
3/4 in
Dimension Type
Inch

Details

Number of Flutes
4
End Mill Style
Rougher, Fine Tooth
Finish
TiAlN (TYLON)-FUTURA
Shank Type
Weldon Flat
Spiral Direction
Right Hand
Material
Powdered Metal HSS-PM
Single End/Double End
Single End
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Helix Type
Equal Index
End Type
Square
Center Cutting
Yes
Pitch
Fine Pitch
Series
E9990

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.