Zoro Homepage

4 Flute Metric Regular Length Hss

  • Mfr # 16017

  • Zoro # G4312838


product price: $28.99
/ea

Key Features

Spiral Direction
Right Hand
End Mill Material
High Speed Steel - M2 HSS
Type
Finisher
Shank Dia.
1/2 in
Series
E1483
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16017
Zoro #
G4312838
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
1/2 in
Length of Cut
1.250 in
Milling Diameter
12.5 mm
Overall Length
3.250 in

Details

Spiral Direction
Right Hand
End Mill Material
High Speed Steel - M2 HSS
Type
Finisher
Series
E1483
Application
General Purpose
Helix Angle
30°
Number of Flutes
4
End Mill Style
Square
Cutting Direction
Right Hand
Shank Type
Weldon Flat Shank
System of Measurement
Metric
Center Cutting
Center Cutting
Finish
None
Single End/Double End
Single End
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.