4 Flute Reg Len60 Deg Helix Center Cut Powder Metal Tialn Tank-Power

  • Mfr # E9988056TF

  • Zoro # G4495319


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
7/8 in
Number of Flutes
3
End Mill Style
Square
Finish
TiAlN -FUTURA
Length of Cut
1-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E9988056TF
Zoro #
G4495319
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
7/8 in
Length of Cut
1-7/8 in
Dimension Type
Inch
Shank Dia.
7/8 in
Overall Length
4-1/8 in

Details

Number of Flutes
3
End Mill Style
Square
Finish
TiAlN -FUTURA
Spiral Direction
Right Hand
Material
Powder Metallurgy High Speed Steel
Helix Type
Equal Index
End Mill Application
General Purpose
Shank Type
Weldon Flat
Single End/Double End
Single End
Helix Angle
60 Degrees
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Manufacturer Series
E9988

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.