4 Flute Reg LenBall Nose Tialn-Futura Coated Carbide - Ugmf91032

  • Mfr # 43593TF

  • Zoro # G4174980


product price:  $90.75
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Center Cutting
Yes
Measurement System
Inch
Single End/Double End
Single End
End Mill Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43593TF
Zoro #
G4174980
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
1/2 in
Overall Length
3 in
Length of Cut
1 in
Milling Diameter
1/2 in

Details

Number of Flutes
4
Center Cutting
Yes
Measurement System
Inch
Single End/Double End
Single End
End Mill Application
General Purpose
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Series
E5250
Finish
TiAlN (TYLON)-FUTURA
Shank Type
Plain
End Mill Style
Ball
Helix Angle
30 Degrees
Material
Carbide
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.