4 Flute Reg LenCenter Cut Fine Pitch Rougher Powder Metal Tank-Power

  • Mfr # E9990028

  • Zoro # G4500383


product price:  $42.65
/ea

Key Features

Milling Diameter
7/16 in
Number of Flutes
4
End Mill Style
Rougher, Fine Tooth
Finish
Bright
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E9990028
Zoro #
G4500383
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
7/16 in
Length of Cut
1 in
Dimension Type
Inch
Overall Length
2.687 in
Shank Dia.
3/8 in

Details

Number of Flutes
4
End Mill Style
Rougher, Fine Tooth
Finish
Bright
Shank Type
Weldon Flat
Single End/Double End
Single End
Helix Angle
30 Degrees
Material
Powdered Metal HSS-PM
Spiral Direction
Right Hand
Cutting Direction
Right Hand
End Type
Square
Center Cutting
Yes
Series
E9990
Helix Type
Equal Index
Pitch
Fine Pitch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.