4 Flute Reg LenCenter Cut Fine Pitch Rougher Powder Metal Tank-Power

  • Mfr # E9990032

  • Zoro # G4507812


product price:  $42.65
/ea

Key Features

Helix Type
Equal Index
Cutting Direction
Right Hand
Number of Flutes
4
Single End/Double End
Single End
Spiral Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E9990032
Zoro #
G4507812
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1/2 in
Shank Dia.
1/2 in
Length of Cut
1.250 in
Overall Length
3.250 in

Details

Helix Type
Equal Index
Cutting Direction
Right Hand
Number of Flutes
4
Single End/Double End
Single End
Spiral Direction
Right Hand
System of Measurement
Inch
Type
Rougher, Fine Tooth
Helix Angle
30°
Center Cutting
Center Cutting
Grade
Fine
End Mill Material
Powdered Metal - ASP60 HSS-PM
End Mill Style
Square
Shank Type
Weldon Flat Shank
Application
General Purpose
Series
E9990
Finish
None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.