Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Regular Length Ball Nose Tin Coated Carbide

  • Mfr # 43565TN

  • Zoro # G4170281


product price: $24.39
/ea

Key Features

Number of Flutes
4
Measurement System
Inch
Series
E5250
Milling Diameter
3/16 in
Shank Type
Plain Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43565TN
Zoro #
G4170281
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
3/16 in
Length of Cut
0.625 in
Overall Length
2.000 in
Shank Dia.
3/16 in

Details

Number of Flutes
4
Measurement System
Inch
Series
E5250
Shank Type
Plain Shank
Helix Angle
30°
Spiral Direction
Right Hand
Material
Carbide
Type
Finisher
Cutting Direction
Right Hand
End Mill Application
General Purpose
Single End/Double End
Single End
Finish
TiN
End Mill Style
Ball
Center Cutting
Center Cutting
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.