Zoro Homepage

4 Flute Regular Length Ball Nose Tin Coated Carbide

  • Mfr # 43593TN

  • Zoro # G4180720


product price: $63.95
/ea

Key Features

Number of Flutes
4
Finish
TiN
Center Cutting
Center Cutting
Type
Finisher
End Mill Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43593TN
Zoro #
G4180720
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1/2 in
Length of Cut
1.000 in
Shank Dia.
1/2 in
Overall Length
3.000 in

Details

Number of Flutes
4
Finish
TiN
Center Cutting
Center Cutting
Type
Finisher
End Mill Application
General Purpose
Spiral Direction
Right Hand
End Mill Style
Ball
Cutting Direction
Right Hand
Helix Angle
30°
Single End/Double End
Single End
Series
E5250
Shank Type
Plain Shank
Helix Type
Equal Index
Material
Carbide
Measurement System
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.