Zoro Homepage

4 Flute Regular Length Center Cut Fine Pitch Rougher Ypm

  • Mfr # 77911

  • Zoro # G4478753


product price: $35.69
/ea

Key Features

Material
Powdered Metal HSS-PM
Measurement System
Inch
Overall Length
2-1/2 in
Number of Flutes
4
End Mill Style
Rougher, Fine Tooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77911
Zoro #
G4478753
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
3/8 in
Overall Length
2-1/2 in
Length of Cut
3/4 in
Shank Dia.
3/8 in

Details

Material
Powdered Metal HSS-PM
Measurement System
Inch
Number of Flutes
4
End Mill Style
Rougher, Fine Tooth
Finish
Bright
Spiral Direction
Right Hand
End Type- Holemaking
Square
Helix Angle
30 Degrees
Pitch
Fine Pitch
Series
ASP60 MF FP REG
Cutting Direction
Right Hand
Single End/Double End
Single End
Shank Type
Weldon Flat
Center Cutting
Yes
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.