Zoro Homepage

4 Flute Regular Length Center Cut Fine Pitch Rougher Ypm

  • Mfr # 77924

  • Zoro # G4463922


product price: $81.89
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Helix Angle
30°
End Mill Application
General Purpose
Grade
Fine
Shank Type
Weldon Flat Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77924
Zoro #
G4463922
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
3/4 in
Overall Length
3.875 in
Length of Cut
1.625 in
Shank Dia.
3/4 in

Details

Number of Flutes
4
Helix Angle
30°
End Mill Application
General Purpose
Grade
Fine
Shank Type
Weldon Flat Shank
Spiral Direction
Right Hand
Measurement System
Inch
Type
Rougher, Fine Tooth
Center Cutting
Center Cutting
Helix Type
Equal Index
End Mill Style
Square
Finish
None
Cutting Direction
Right Hand
Single End/Double End
Single End
Material
Powdered Metal - ASP60 HSS-PM
Series
ASP60 MF FP REG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.