
4 Flute Regular Length Center Cut Powder Metal Tank-Power
Mfr # E9985024
Zoro # G4482868
product price: $17.29
/eaKey Features
Milling Diameter
3/8 in
Number of Flutes
4
End Mill Style
Finisher
Finish
Bright
Length of Cut
3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E9985024
Zoro #
G4482868
UPC #
-
Country of Origin
Unknown
Dimensions
Milling Diameter
3/8 in
Length of Cut
3/4 in
Dimension Type
Inch
Shank Dia.
3/8 in
Overall Length
2-1/2 in
Details
Number of Flutes
4
End Mill Style
Finisher
Finish
Bright
Spiral Direction
Right Hand
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Material
Powdered Metal HSS-PM
Shank Type
Weldon Flat
Single End/Double End
Single End
End Type
Square
Helix Type
Equal Index
Center Cutting
Yes
Series
E9985
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.