4 Flute Regular Length Center Cut Powder Metal Tialn Tank-Power

  • Mfr # E9985016TF

  • Zoro # G4482682


product price: $32.59
/ea

Key Features

Single End/Double End
Single End
End Mill Style
Square
Shank Dia.
3/8 in
Type
Finisher
Helix Type
Equal Index
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E9985016TF
Zoro #
G4482682
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
3/8 in
Milling Diameter
1/4 in
Length of Cut
0.625 in
Overall Length
2.437 in

Details

Single End/Double End
Single End
End Mill Style
Square
Type
Finisher
Helix Type
Equal Index
End Mill Material
Powdered Metal - ASP60 HSS-PM
Shank Type
Weldon Flat Shank
System of Measurement
Inch
Spiral Direction
Right Hand
Helix Angle
30°
Center Cutting
Center Cutting
Cutting Direction
Right Hand
Number of Flutes
4
Finish
TiAlN (TYLON)-FUTURA
Application
General Purpose
Series
E9985

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.