Zoro Homepage

4 Flute Regular Length Center Cut Rougher & Finisher Asp-30

  • Mfr # 79524

  • Zoro # G4464939


product price: $68.85
/ea

Key Features

Number of Flutes
4
Spiral Direction
Right Hand
Milling Diameter
3/4 in
Length of Cut
1.625 in
Measurement System
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79524
Zoro #
G4464939
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
3/4 in
Length of Cut
1.625 in
Shank Dia.
3/4 in
Overall Length
3.875 in

Details

Number of Flutes
4
Spiral Direction
Right Hand
Measurement System
Inch
Finish
None
Shank Type
Weldon Flat Shank
End Mill Style
Square
End Mill Application
General Purpose
Helix Angle
30°
Single End/Double End
Single End
Center Cutting
Center Cutting
Series
ASP30 MF RF REG
Material
Powdered Metal - ASP30 HSS-PM
Helix Type
Equal Index
Grade
Coarse
Type
Rougher/Finisher
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.