Zoro Homepage

4 Flute Regular Length Center Cut Tialn-Extreme Coated Hss

  • Mfr # 07062HE

  • Zoro # G4293929


product price: $32.05
/ea

Key Features

Shank Dia.
3/8 in
Spiral Direction
Right Hand
End Mill Material
High Speed Steel - M2 HSS
Milling Diameter
7/16 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07062HE
Zoro #
G4293929
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
3/8 in
Milling Diameter
7/16 in
Length of Cut
1.000 in
Overall Length
2.687 in

Details

Spiral Direction
Right Hand
End Mill Material
High Speed Steel - M2 HSS
System of Measurement
Inch
Number of Flutes
4
Helix Type
Equal Index
Center Cutting
Center Cutting
Cutting Direction
Right Hand
Single End/Double End
Single End
Helix Angle
30°
End Mill Style
Square
Type
Finisher
Shank Type
Weldon Flat Shank
Finish
TiAlN (TYLON)-EXTREME
Series
E1039
Application
General Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.